Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Orange incandescent Handheld Flashlight, Alkaline D

  • Zoro #: G4054032
  • Mfr #: 2217

$15.22

  • Item: Handheld Flashlight
  • Switch Type: Slide
  • Safety Rating: Class I, II, III, Div. 1, 2
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bright Star #2217 Specifications

  • Zoro #: G4054032
  • Mfr #: 2217
Item: Handheld Flashlight Switch Type: Slide
Safety Rating: Class I, II, III, Div. 1, 2 Body Dia.: 6-1/2"
Rechargeable: No Flashlight Battery Size: D
Flashlight Battery Type: Alkaline Special Light Output Mode: No Special Light Output
Number of Batteries: 2 Flashlight Body Material: Polypropylene
Lamp Type: incandescent Length: 8.1"
Standards: UL Lighting Technology: Incandescent
Includes: S-Biner Beam Distance: 88m
Lens Material: Plastic Battery Burn Time: 15 hr.
Run Time on High Setting: 20 hr. Light Output Modes: High
Lamp Life: 15 hr. Safety Rated: UL Divisions 1 and 2; Class I, Group C and D; Class II, Group G; Class III; Operating Temp T5
Flashlight Grade: Industrial Lumens Range: 50 to 99
Body Color: Safety Orange Weight with Batteries: 4.90 oz.
Flashlight Grouping Type: Handheld Flashlight Flashlight Beam Type: Fixed
Batteries Included: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Our selection of handheld flashlights offer a range of low to high lumens output to accommodate your lighting needs. Here are some important details for Bright Star Handheld Flashlight. Length: 8.13", Lamp Type: incandescent, Flashlight Battery Size: D.

Reviews of Bright Star #2217