Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Orange LED Handheld Flashlight, Alkaline AA, 125lm

  • Zoro #: G3834564
  • Mfr #: 60102

$37.22

  • Special Light Output Mode: No Special Light Output
  • Battery Burn Time: 26 hr.
  • Standards: UL
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bright Star #60102 Specifications

  • Zoro #: G3834564
  • Mfr #: 60102
Special Light Output Mode: No Special Light Output Battery Burn Time: 26 hr.
Standards: UL Body Dia.: 0.88"
Maximum Lumens Output: 125 Flashlight Grouping Type: Handheld Flashlight
Batteries Included: No Flashlight Grade: Industrial
Safety Rated: UL 913 CSA C22.2; Class 1 Division 1 Groups A,B,C,D; Class 1 Division 2 Groups A,B,C,D, Class 2 Division 1 Groups E,F,G; Class 2 Division 2 Groups F,G; Class 3; T3 Lamp Life: 30,000 hr.
Lumens: 125 Safety Rating: Class I, II, III, Div. 1, 2, 3
Lighting Technology: LED Run Time on High Setting: 24 hr.
Number of Batteries: 3 Flashlight Body Material: Plastic
Flashlight Battery Size: AA Switch Type: Push button
Item: Handheld Flashlight Light Output Modes: High
Flashlight Battery Type: Alkaline Flashlight Beam Type: Fixed
Beam Distance: 170m Length: 7-1/2"
Lumens Range: 100 to 249 Lens Material: Polycarbonate
Lamp Type: Led Body Color: Safety Orange
Weight with Batteries: 7.00 oz. Rechargeable: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Advancements in lighting technology have led to the development of handheld flashlights that offer different levels of lumens (light output) for everything from unlocking a door on a dark porch to sending out a distress signal on a camping trip. Bright Star Handheld Flashlight include characteristics like: Length: 7.13", Lamp Type: Led, Flashlight Battery Size: AA.

Reviews of Bright Star #60102