Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet Chuck, ER20 Series, 2.750in. Proj.

  • Zoro #: G0025448
  • Mfr #: V40BR-20-275

$180.99

  • Dimension Type: CAT40
  • Bore Depth: 3.00"
  • Nut Dia.: 1.340"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Briney Tooling System #V40BR-20-275 Specifications

  • Zoro #: G0025448
  • Mfr #: V40BR-20-275
Dimension Type: CAT40 Bore Depth: 3.00"
Nut Dia.: 1.340" Pre-Balanced: Yes
Max. Collet Capacity: 0.511" Material: Steel
Taper Size: CAT40 Coolant Through: Yes
Balanceable: No Collet Series: ER20
Min. Collet Capacity: 0.0390" For Use With: ER20 Collects
Projection: 2.750" Item: Collet Chuck
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Collet Chuck, Dimension Type CAT40, Taper Size CAT40, Collet Series ER20, Min. Collet Capacity 0.0390 In., Max. Collet Capacity 0.511 In., Projection 2.750 In., Nut Dia. 1.340 In., Bore Depth 3.00 In., Balanceable No, Pre-Balanced Yes, Coolant Fed Coolant Through, Material Steel, For Use With ER20 Collects

Reviews of Briney Tooling System #V40BR-20-275