Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet Chuck, ER32 Series, 6.000in. Proj.

  • Zoro #: G0025396
  • Mfr #: V40BR-32-600

$225.57

  • Taper Size: CAT40
  • Item: Collet Chuck
  • Min. Collet Capacity: 0.0790"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Briney Tooling System #V40BR-32-600 Specifications

  • Zoro #: G0025396
  • Mfr #: V40BR-32-600
Taper Size: CAT40 Item: Collet Chuck
Min. Collet Capacity: 0.0790" Bore Depth: 3.00"
Projection: 6.000" Coolant Through: Yes
For Use With: ER32 Collects Pre-Balanced: Yes
Material: Steel Dimension Type: CAT40
Nut Dia.: 1.970" Max. Collet Capacity: 0.787"
Collet Series: ER32 Balanceable: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Collet Chuck, Dimension Type CAT40, Taper Size CAT40, Collet Series ER32, Min. Collet Capacity 0.0790 In., Max. Collet Capacity 0.787 In., Projection 6.000 In., Nut Dia. 1.970 In., Bore Depth 3.00 In., Balanceable No, Pre-Balanced Yes, Coolant Fed Coolant Through, Material Steel, For Use With ER32 Collects

Reviews of Briney Tooling System #V40BR-32-600