Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

End Mill Holder, CAT40, 0.5000In. Bore Dia

  • Zoro #: G0024809
  • Mfr #: V40E-050-262

$99.99

  • Bore Depth: 4.19"
  • Lock Screw Thread Size: 7/16-20
  • Item: End Mill Holder
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Briney Tooling System #V40E-050-262 Specifications

  • Zoro #: G0024809
  • Mfr #: V40E-050-262
Bore Depth: 4.19" Lock Screw Thread Size: 7/16-20
Item: End Mill Holder Nose Dia.: 1.250"
Projection: 2.62" Dimension Type: Decimal Inch
Taper Size: CAT40 Bore Dia.: 0.5000"
Nose Type: Straight End: Double
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

End Mill Holder, Dimension Type Decimal Inch, Taper Size CAT40, Bore Dia. 0.5000 In., Projection 2.62 In., Nose Dia. 1.250 In., Bore Depth 4.19 In., Lock Screw Thread Size 7/16-20, End Double

Reviews of Briney Tooling System #V40E-050-262