Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

End Mill Holder, CAT40, 0.6250In. Bore Dia

  • Zoro #: G0025317
  • Mfr #: V40E-062-175

$107.12

  • End: Single
  • Dimension Type: Decimal Inch
  • Projection: 1.75"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Briney Tooling System #V40E-062-175 Specifications

  • Zoro #: G0025317
  • Mfr #: V40E-062-175
End: Single Dimension Type: Decimal Inch
Projection: 1.75" Lock Screw Thread Size: 9/16-18
Nose Type: Straight Bore Dia.: 0.6250"
Item: End Mill Holder Bore Depth: 2.38"
Nose Dia.: 1.750" Taper Size: CAT40
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

End Mill Holder, Dimension Type Decimal Inch, Taper Size CAT40, Bore Dia. 0.6250 In., Projection 1.75 In., Nose Dia. 1.750 In., Bore Depth 2.38 In., Lock Screw Thread Size 9/16-18, End Single

Reviews of Briney Tooling System #V40E-062-175