Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

End Mill Holder, CAT40, 0.6250In. Bore Dia

  • Zoro #: G0024781
  • Mfr #: V40E-062-375

$108.99

  • Projection: 3.75"
  • End: Double
  • Bore Depth: 3.62"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Briney Tooling System #V40E-062-375 Specifications

  • Zoro #: G0024781
  • Mfr #: V40E-062-375
Projection: 3.75" End: Double
Bore Depth: 3.62" Bore Dia.: 0.6250"
Taper Size: CAT40 Nose Dia.: 1.500"
Item: End Mill Holder Lock Screw Thread Size: 9/16-18
Dimension Type: Decimal Inch Nose Type: Straight
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

End Mill Holder, Dimension Type Decimal Inch, Taper Size CAT40, Bore Dia. 0.6250 In., Projection 3.75 In., Nose Dia. 1.500 In., Bore Depth 3.62 In., Lock Screw Thread Size 9/16-18, End Double

Reviews of Briney Tooling System #V40E-062-375