Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

End Mill Holder, CAT40, 0.6250In. Bore Dia

  • Zoro #: G0025070
  • Mfr #: V40E-062-475

$117.42

  • Nose Type: Straight
  • Nose Dia.: 1.500"
  • Lock Screw Thread Size: 9/16-18
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Briney Tooling System #V40E-062-475 Specifications

  • Zoro #: G0025070
  • Mfr #: V40E-062-475
Nose Type: Straight Nose Dia.: 1.500"
Lock Screw Thread Size: 9/16-18 End: Double
Dimension Type: Decimal Inch Item: End Mill Holder
Taper Size: CAT40 Projection: 4.75"
Bore Depth: 3.62" Bore Dia.: 0.6250"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

End Mill Holder, Dimension Type Decimal Inch, Taper Size CAT40, Bore Dia. 0.6250 In., Projection 4.75 In., Nose Dia. 1.500 In., Bore Depth 3.62 In., Lock Screw Thread Size 9/16-18, End Double

Reviews of Briney Tooling System #V40E-062-475