Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

End Mill Holder, CAT40, 1.2500In. Bore Dia

  • Zoro #: G0025280
  • Mfr #: V40E-125-200

$123.99

  • Bore Dia.: 1.2500"
  • End: Single
  • Projection: 2.00"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Briney Tooling System #V40E-125-200 Specifications

  • Zoro #: G0025280
  • Mfr #: V40E-125-200
Bore Dia.: 1.2500" End: Single
Projection: 2.00" Nose Dia.: 2.250"
Dimension Type: Decimal Inch Lock Screw Thread Size: 3/4-16
Nose Type: Straight Taper Size: CAT40
Item: End Mill Holder Bore Depth: 2.35"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

End Mill Holder, Dimension Type Decimal Inch, Taper Size CAT40, Bore Dia. 1.2500 In., Projection 2.00 In., Nose Dia. 2.250 In., Bore Depth 2.35 In., Lock Screw Thread Size 3/4-16, End Single

Reviews of Briney Tooling System #V40E-125-200