Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

End Mill Holder, CAT40, 1.2500In. Bore Dia

  • Zoro #: G0024696
  • Mfr #: V40E-125-600

$173.49

  • Dimension Type: Decimal Inch
  • Nose Dia.: 2.500"
  • Item: End Mill Holder
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Briney Tooling System #V40E-125-600 Specifications

  • Zoro #: G0024696
  • Mfr #: V40E-125-600
Dimension Type: Decimal Inch Nose Dia.: 2.500"
Item: End Mill Holder Bore Dia.: 1.2500"
Nose Type: Straight End: Single
Lock Screw Thread Size: 3/4-16 Taper Size: CAT40
Bore Depth: 2.50" Projection: 6.00"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

End Mill Holder, Dimension Type Decimal Inch, Taper Size CAT40, Bore Dia. 1.2500 In., Projection 6.00 In., Nose Dia. 2.500 In., Bore Depth 2.50 In., Lock Screw Thread Size 3/4-16, End Single

Reviews of Briney Tooling System #V40E-125-600