Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Toolholder, Shrink Fit, 0.875in. Dia
  • Zoro #: G0024285
  • Mfr #: V40SF-088-275
$255.23
  • For Use With: End Mills
  • Nose Dia.: 1-5/8"
  • Projection: 2-3/4"
See full product details
This item ships free.

Briney Tooling System #V40SF-088-275 Specifications

  • Zoro #: G0024285
  • Mfr #: V40SF-088-275
For Use With: End Mills Nose Dia.: 1-5/8"
Projection: 2-3/4" Hole Dia.: 7/8"
Taper Size: CV40 Item: Shrink Fit Tool Holder
Balanced to RPM: 20,000 Features: Heat Treated, High Accuracy, Two Times Longer Tool Life
Tool Depth: 2-1/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Toolholder, Taper Size CAT40, Hole Dia. 0.875 In., Projection 2.75 In., Nose Dia. 1.625 In., For Use With End Mills

Reviews of Briney Tooling System #V40SF-088-275