Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Toolholder, Shrink Fit, 0.313in. Dia

  • Zoro #: G0024398
  • Mfr #: V40SF-031-275

$258.53

  • For Use With: End Mills
  • Taper Size: CAT40
  • Item: Toolholder
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Briney Tooling System #V40SF-031-275 Specifications

  • Zoro #: G0024398
  • Mfr #: V40SF-031-275
For Use With: End Mills Taper Size: CAT40
Item: Toolholder Nose Dia.: 1.125"
Projection: 2.75" Hole Dia.: 0.313"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Toolholder, Taper Size CAT40, Hole Dia. 0.313 In., Projection 2.75 In., Nose Dia. 1.125 In., For Use With End Mills

Reviews of Briney Tooling System #V40SF-031-275