Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Toolholder, Shrink Fit, 0.375in. Dia

  • Zoro #: G0023987
  • Mfr #: V40SF-038-630D

$353.29

  • Projection: 6.30"
  • Hole Dia.: 0.375"
  • Item: Toolholder
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Briney Tooling System #V40SF-038-630D Specifications

  • Zoro #: G0023987
  • Mfr #: V40SF-038-630D
Projection: 6.30" Hole Dia.: 0.375"
Item: Toolholder Includes: M8-DIN-SSS
Taper Size: CAT40 Nose Dia.: 1.260"
For Use With: End Mills Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Toolholder, Taper Size CAT40, Hole Dia. 0.375 In., Projection 6.30 In., Nose Dia. 1.260 In., For Use With End Mills, Includes M8-DIN-SSS

Reviews of Briney Tooling System #V40SF-038-630D