Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Toolholder, Shrink Fit, 0.500in. Dia

  • Zoro #: G0023969
  • Mfr #: V40SF-050-630D

$290.29

  • Projection: 6.30"
  • Nose Dia.: 1.260"
  • Includes: M8-DIN-SSS
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Briney Tooling System #V40SF-050-630D Specifications

  • Zoro #: G0023969
  • Mfr #: V40SF-050-630D
Projection: 6.30" Nose Dia.: 1.260"
Includes: M8-DIN-SSS Item: Toolholder
For Use With: End Mills Taper Size: CAT40
Hole Dia.: 0.500" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Toolholder, Taper Size CAT40, Hole Dia. 0.500 In., Projection 6.30 In., Nose Dia. 1.260 In., For Use With End Mills, Includes M8-DIN-SSS

Reviews of Briney Tooling System #V40SF-050-630D