Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Toolholder, Shrink Fit, 0.625in. Dia

  • Zoro #: G0024319
  • Mfr #: V40SF-062-600

$329.38

  • For Use With: End Mills
  • Hole Dia.: 0.625"
  • Nose Dia.: 1.375"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Briney Tooling System #V40SF-062-600 Specifications

  • Zoro #: G0024319
  • Mfr #: V40SF-062-600
For Use With: End Mills Hole Dia.: 0.625"
Nose Dia.: 1.375" Taper Size: CAT40
Projection: 6.00" Item: Toolholder
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Toolholder, Taper Size CAT40, Hole Dia. 0.625 In., Projection 6.00 In., Nose Dia. 1.375 In., For Use With End Mills

Reviews of Briney Tooling System #V40SF-062-600