Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Toolholder, Shrink Fit, 1.000in. Dia

  • Zoro #: G0024075
  • Mfr #: V40SF-100-472D

$266.86

  • Item: Toolholder
  • Projection: 4.72"
  • Nose Dia.: 2.087"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Briney Tooling System #V40SF-100-472D Specifications

  • Zoro #: G0024075
  • Mfr #: V40SF-100-472D
Item: Toolholder Projection: 4.72"
Nose Dia.: 2.087" Taper Size: CAT40
Includes: M10-DIN-SSS Hole Dia.: 1.000"
For Use With: End Mills Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Toolholder, Taper Size CAT40, Hole Dia. 1.000 In., Projection 4.72 In., Nose Dia. 2.087 In., For Use With End Mills, Includes M10-DIN-SSS

Reviews of Briney Tooling System #V40SF-100-472D