Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Toolholder, Shrink Fit, 1.250in. Dia

  • Zoro #: G0024230
  • Mfr #: V40SF-125-600

$277.71

  • Nose Dia.: 2.000"
  • Hole Dia.: 1.250"
  • Taper Size: CAT40
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Briney Tooling System #V40SF-125-600 Specifications

  • Zoro #: G0024230
  • Mfr #: V40SF-125-600
Nose Dia.: 2.000" Hole Dia.: 1.250"
Taper Size: CAT40 Item: Toolholder
Projection: 6.00" For Use With: End Mills
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Toolholder, Taper Size CAT40, Hole Dia. 1.250 In., Projection 6.00 In., Nose Dia. 2.000 In., For Use With End Mills

Reviews of Briney Tooling System #V40SF-125-600