Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Toolholder, Shrink Fit, 14mmDia, 5-43/52inL

  • Zoro #: G0023725
  • Mfr #: V40SF-14M-80D

$258.53

  • Item: Toolholder
  • Includes: M8-DIN-SSS
  • For Use With: End Mills
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Briney Tooling System #V40SF-14M-80D Specifications

  • Zoro #: G0023725
  • Mfr #: V40SF-14M-80D
Item: Toolholder Includes: M8-DIN-SSS
For Use With: End Mills Taper Size: CAT40
Projection: 3.14" Hole Dia.: 14mm
Nose Dia.: 1.260" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Toolholder, Taper Size CAT40, Hole Dia. 14mm, Projection 3.14 In., Nose Dia. 1.260 In., For Use With End Mills, Includes M8-DIN-SSS

Reviews of Briney Tooling System #V40SF-14M-80D