Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Toolholder, Shrink Fit, 32mmDia, 7-35/86inL

  • Zoro #: G0024151
  • Mfr #: V40SF-32M-120D

$268.48

  • Item: Toolholder
  • Nose Dia.: 2.087"
  • Includes: M10-DIN-SSS
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Briney Tooling System #V40SF-32M-120D Specifications

  • Zoro #: G0024151
  • Mfr #: V40SF-32M-120D
Item: Toolholder Nose Dia.: 2.087"
Includes: M10-DIN-SSS Taper Size: CAT40
Hole Dia.: 32mm For Use With: End Mills
Projection: 4.72" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Toolholder, Taper Size CAT40, Hole Dia. 32mm, Projection 4.72 In., Nose Dia. 2.087 In., For Use With End Mills, Includes M10-DIN-SSS

Reviews of Briney Tooling System #V40SF-32M-120D