Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Toolholder, Shrink Fit, 6mmDia, 7-35/86inL

  • Zoro #: G0024145
  • Mfr #: V40SF-6M-120D

$321.36

  • Taper Size: CAT40
  • Projection: 4.72"
  • For Use With: End Mills
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Briney Tooling System #V40SF-6M-120D Specifications

  • Zoro #: G0024145
  • Mfr #: V40SF-6M-120D
Taper Size: CAT40 Projection: 4.72"
For Use With: End Mills Includes: M8-DIN-SSS
Nose Dia.: 1.062" Item: Toolholder
Hole Dia.: 6mm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Toolholder, Taper Size CAT40, Hole Dia. 6mm, Projection 4.72 In., Nose Dia. 1.062 In., For Use With End Mills, Includes M8-DIN-SSS

Reviews of Briney Tooling System #V40SF-6M-120D