Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Toolholder, Shrink Fit, 8mm Dia, 5-43/52inL

  • Zoro #: G0023576
  • Mfr #: V40SF-8M-80D

$258.53

  • Taper Size: CAT40
  • Nose Dia.: 1.062"
  • Includes: M6-DIN-SSS
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Briney Tooling System #V40SF-8M-80D Specifications

  • Zoro #: G0023576
  • Mfr #: V40SF-8M-80D
Taper Size: CAT40 Nose Dia.: 1.062"
Includes: M6-DIN-SSS For Use With: End Mills
Hole Dia.: 8mm Projection: 3.14"
Item: Toolholder Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Toolholder, Taper Size CAT40, Hole Dia. 8mm, Projection 3.14 In., Nose Dia. 1.062 In., For Use With End Mills, Includes M6-DIN-SSS

Reviews of Briney Tooling System #V40SF-8M-80D