Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Toolholder, Shell Mill Adapter, 1.25in.Dia

  • Zoro #: G0024921
  • Mfr #: V40SM-125-400

$193.64

  • Pilot Dia.: 1.25"
  • Coolant Through: Yes
  • Taper Size: CAT40
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Briney Tooling System #V40SM-125-400 Specifications

  • Zoro #: G0024921
  • Mfr #: V40SM-125-400
Pilot Dia.: 1.25" Coolant Through: Yes
Taper Size: CAT40 Lock Screw Thread Size: 5/8-18
For Use With: Face Mills Pilot Length: 0.68"
Item: Shell Mill Holder Projection: 2.88"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shell Mill Holder, Taper Size CAT40, Pilot Dia. 1.25 In., Projection 2.88 In., Pilot Length 0.68 In., Lock Screw Thread Size 5/8-18, For Use With Face Mills, Coolant Fed Coolant Through

Reviews of Briney Tooling System #V40SM-125-400