Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Toolholder, Shell Mill Adapter, 1in. Dia.

  • Zoro #: G0024949
  • Mfr #: V40SM-100-400

$204.34

  • Projection: 2.19"
  • Coolant Through: Yes
  • Taper Size: CAT40
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Briney Tooling System #V40SM-100-400 Specifications

  • Zoro #: G0024949
  • Mfr #: V40SM-100-400
Projection: 2.19" Coolant Through: Yes
Taper Size: CAT40 Item: Shell Mill Holder
Pilot Dia.: 1" Lock Screw Thread Size: 1/2-20
Pilot Length: 0.68" For Use With: Face Mills
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shell Mill Holder, Taper Size CAT40, Pilot Dia. 1 In., Projection 2.19 In., Pilot Length 0.68 In., Lock Screw Thread Size 1/2-20, For Use With Face Mills, Coolant Fed Coolant Through

Reviews of Briney Tooling System #V40SM-100-400