Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Toolholder, Shell Mill Adapter, 4-7/16in.L

  • Zoro #: G0024976
  • Mfr #: V40SM-075-138

$153.89

  • Taper Size: CAT40
  • Coolant Through: Yes
  • Lock Screw Thread Size: 3/8-24
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Briney Tooling System #V40SM-075-138 Specifications

  • Zoro #: G0024976
  • Mfr #: V40SM-075-138
Taper Size: CAT40 Coolant Through: Yes
Lock Screw Thread Size: 3/8-24 Pilot Length: 0.68"
For Use With: Face Mills Item: Shell Mill Holder
Pilot Dia.: 0.75" Projection: 1.75"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shell Mill Holder, Taper Size CAT40, Pilot Dia. 0.75 In., Projection 1.75 In., Pilot Length 0.68 In., Lock Screw Thread Size 3/8-24, For Use With Face Mills, Coolant Fed Coolant Through

Reviews of Briney Tooling System #V40SM-075-138