A/C Compressor, 18, 000 BtuH, 208/230V

BRISTOL| Zoro #: G2429707| Mfr #: H2EB18SABCA

$339.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 7-1/4"Ambient Temp @ ARI Standards: 90 Degrees FHz: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2429707 Mfr #: H2EB18SABCA
Length: 7-1/4"Ambient Temp @ ARI Standards: 90 Degrees F
Hz: 60Height: 13-1/2"
Line Connection Discharge I.D.: 3/8"Start Cap. MFD/Volts: 161 to 193/250
Voltage: 208/230Nominal HP: 1-1/2
Standards: UL/CSABase Mount Length: 7-1/2"
Type of Compressor Oil: MineralBtuH: 17,600
Phase: 1Width: 9-3/4"
Item: A/C CompressorRefrigerant Type: R-22
Line Connection Suction I.D.: 5/8"Includes: Motor Protector and Mounting Parts
Manufacturers Warranty Length: 1 yr.Evaporating Temp @ ARI Standards: 45 Degrees F
Potential Relay: 3ARR3*3VApplication: A/C, Heat Pump Equipment
Amps: 7.4Run Capacitor MF/Volt: 30/370
Condensing Temp @ ARI Standards: 130 Degrees FBase Mount Width: 7-1/2"
Country of Origin (subject to change): United States

Description

A/C Compressor, BtuH 17,600, Voltage 208/230, 1 Phase, Line Connection Suction I.D. 5/8 In., Line Connection Discharge I.D. 3/8 In., Refrigerant Type R-22, Nominal HP 1-1/2, 60 Hz, 7.4 Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Ambient Temp @ ARI Standards 90 Degrees F, Base Mount Length 7-1/2 In., Base Mount Width 7-1/2 In., Length 7-1/4 In., Width 9-3/4 In., Height 13-1/2 In., Standards UL/CSA, Includes Motor Protector and Mounting Parts

Reviews