Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

A/C Compressor, 18, 000 BtuH, 208/230V

BRISTOL| Zoro #: G2447094| Mfr #: H2EB18SABCB

$389.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 7-1/4"Ambient Temp @ ARI Standards: 90 Degrees FHz: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2447094 Mfr #: H2EB18SABCB
Length: 7-1/4"Ambient Temp @ ARI Standards: 90 Degrees F
Hz: 60Height: 13-1/2"
Line Connection Discharge I.D.: 3/8"Start Cap. MFD/Volts: 161 to 193/250
Voltage: 208/230Nominal HP: 1-1/2
Standards: UL/CSABase Mount Length: 8"
Type of Compressor Oil: MineralBtuH: 17,600
Phase: 1Width: 9-3/4"
Item: A/C CompressorRefrigerant Type: R-22
Line Connection Suction I.D.: 5/8"Includes: Motor Protector and Mounting Parts
Manufacturers Warranty Length: 1 yr.Evaporating Temp @ ARI Standards: 45 Degrees F
Potential Relay: 3ARR3*3VApplication: A/C, Heat Pump Equipment
Amps: 7.4Run Capacitor MF/Volt: 30/370
Condensing Temp @ ARI Standards: 130 Degrees FBase Mount Width: 4-3/4"
Country of Origin (subject to change): United States

Description

A/C Compressor, BtuH 17,600, Voltage 208/230, 1 Phase, Line Connection Suction I.D. 5/8 In., Line Connection Discharge I.D. 3/8 In., Refrigerant Type R-22, Nominal HP 1-1/2, 60 Hz, 7.4 Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Ambient Temp @ ARI Standards 90 Degrees F, Base Mount Length 8 In., Base Mount Width 4-3/4 In., Length 7-1/4 In., Width 9-3/4 In., Height 13-1/2 In., Standards UL/CSA, Includes Motor Protector and Mounting Parts

Reviews