KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

A/C Compressor, 32, 000 BtuH, 208/230V

BRISTOL| Zoro #: G2225027| Mfr #: H2EB32SABCA

$431.82 /ea

This item ships free. Details.Standard ground shipping.
Details:
Potential Relay: 3ARR3*10V
Manufacturers Warranty Length: 1 yr.
Item: A/C Compressor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2225027 Mfr #: H2EB32SABCA
Potential Relay: 3ARR3*10VManufacturers Warranty Length: 1 yr.
Item: A/C CompressorType of Compressor Oil: Mineral
Base Mount Length: 7-1/2"Amps: 15.5
Application: A/C, Heat Pump EquipmentRefrigerant Type: R-22
Condensing Temp @ ARI Standards: 130 Degrees FNominal HP: 2-1/2
Height: 14-1/2"Evaporating Temp @ ARI Standards: 45 Degrees F
BtuH: 32,000Phase: 1
Base Mount Width: 7-1/2"Includes: Motor Protector and Mounting Parts
Start Cap. MFD/Volts: 189 to 227/250Width: 9-3/4"
Line Connection Suction I.D.: 3/4"Voltage: 208/230
Line Connection Discharge I.D.: 1/2"Ambient Temp @ ARI Standards: 90 Degrees F
Run Capacitor MF/Volt: 45/440Length: 7-1/4"
Standards: UL/CSAHz: 60
Country of Origin (subject to change): United States

Description

A/C Compressor, BtuH 32,000, Voltage 208/230, 1 Phase, Line Connection Suction I.D. 3/4 In., Line Connection Discharge I.D. 1/2 In., Refrigerant Type R-22, Nominal HP 2-1/2, 60 Hz, 15.5 Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Ambient Temp @ ARI Standards 90 Degrees F, Base Mount Length 7-1/2 In., Base Mount Width 7-1/2 In., Length 7-1/4 In., Width 9-3/4 In., Height 14-1/2 In., Standards UL/CSA

Reviews