KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

A/C Compressor, 41, 000 BtuH, 208/230V

BRISTOL| Zoro #: G1730854| Mfr #: H22J413DBLA

$680.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Manufacturers Warranty Length: 1 yr.
Item: A/C Compressor
Type of Compressor Oil: POE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1730854 Mfr #: H22J413DBLA
Manufacturers Warranty Length: 1 yr.Item: A/C Compressor
Type of Compressor Oil: POEBase Mount Length: 7-1/2"
Amps: 11.4Application: A/C, Heat Pump Equipment
Refrigerant Type: R-22Condensing Temp @ ARI Standards: 130 Degrees F
Nominal HP: 3-1/2Height: 15-3/4"
Evaporating Temp @ ARI Standards: 45 Degrees FWidth: 10-1/4"
BtuH: 41,000Phase: 3
Base Mount Width: 7-1/2"Includes: Motor Protector and Mounting Parts
Length: 8-3/4"Line Connection Suction I.D.: 3/4"
Voltage: 208/230Line Connection Discharge I.D.: 1/2"
Ambient Temp @ ARI Standards: 90 Degrees FStandards: UL/CSA
Hz: 60Country of Origin (subject to change): United States

Description

A/C Compressor, BtuH 41,000, Voltage 208/230, 3 Phase, Line Connection Suction I.D. 3/4 In., Line Connection Discharge I.D. 1/2 In., Refrigerant Type R-22, Nominal HP 3-1/2, 60 Hz, 11.4 Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Ambient Temp @ ARI Standards 90 Degrees F, Base Mount Length 7-1/2 In., Base Mount Width 7-1/2 In., Length 8-3/4 In., Width 10-1/4 In., Height 15-3/4 In., Standards UL/CSA

Reviews