A/C Compressor, 41, 000 BtuH, 460V

BRISTOL| Zoro #: G1697132| Mfr #: H22J413DBEA

$830.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 8-3/4"
Standards: UL/CSA
Ambient Temp @ ARI Standards: 90 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1697132 Mfr #: H22J413DBEA
Length: 8-3/4"Standards: UL/CSA
Ambient Temp @ ARI Standards: 90 Degrees FHz: 60
Includes: Motor Protector and Mounting PartsHeight: 15-3/4"
Line Connection Discharge I.D.: 1/2"Voltage: 460
Width: 10-1/4"Base Mount Length: 7-1/2"
Type of Compressor Oil: POELine Connection Suction I.D.: 3/4"
Phase: 3Item: A/C Compressor
Refrigerant Type: R-22Nominal HP: 3-1/2
Manufacturers Warranty Length: 1 yr.Evaporating Temp @ ARI Standards: 45 Degrees F
Condensing Temp @ ARI Standards: 130 Degrees FApplication: A/C, Heat Pump Equipment
Amps: 5.7Base Mount Width: 7-1/2"
Country of Origin (subject to change): United States

Description

A/C Compressor, BtuH 40,400, Voltage 460, 3 Phase, Line Connection Suction I.D. 3/4 In., Line Connection Discharge I.D. 1/2 In., Refrigerant Type R-22, Nominal HP 3-1/2, 60 Hz, 5.7 Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Ambient Temp @ ARI Standards 90 Degrees F, Base Mount Length 7-1/2 In., Base Mount Width 7-1/2 In., Length 8-3/4 In., Width 10-1/4 In., Height 15-3/4 In., Standards UL/CSA, Includes Motor Protector and Mounting Parts

Reviews