A/C Compressor, 44, 000 BtuH, 200/230V

BRISTOL| Zoro #: G1427307| Mfr #: H22J443DBDA

$852.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
BtuH: 44,000
Nominal HP: 4
Line Connection Suction I.D.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1427307 Mfr #: H22J443DBDA
BtuH: 44,000Nominal HP: 4
Line Connection Suction I.D.: 3/4"Refrigerant Type: R-22
Phase: 3Item: A/C Compressor
Voltage: 208/230Standards: UL/CSA
Ambient Temp @ ARI Standards: 90 Degrees FCondensing Temp @ ARI Standards: 130 Degrees F
Base Mount Length: 7-1/2"Evaporating Temp @ ARI Standards: 45 Degrees F
Includes: Motor Protector and Mounting PartsAmps: 12.6
Height: 15-3/4"Line Connection Discharge I.D.: 1/2"
Base Mount Width: 7-1/2"Width: 10-1/4"
Type of Compressor Oil: POEManufacturers Warranty Length: 1 yr.
Length: 8-3/4"Hz: 60
Application: A/C, Heat Pump EquipmentCountry of Origin (subject to change): United States

Description

A/C Compressor, BtuH 44,000, Voltage 208/230, 3 Phase, Line Connection Suction I.D. 3/4 In., Line Connection Discharge I.D. 1/2 In., Refrigerant Type R-22, Nominal HP 4, 60 Hz, 12.6 Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Ambient Temp @ ARI Standards 90 Degrees F, Base Mount Length 7-1/2 In., Base Mount Width 7-1/2 In., Length 8-3/4 In., Width 10-1/4 In., Height 15-3/4 In., Standards UL/CSA, Includes Motor Protector and Mounting Parts

Reviews