KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

A/C Compressor, 44, 000 BtuH, 208/230V

BRISTOL| Zoro #: G2013873| Mfr #: H22J443ABCA

$680.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
BtuH: 44,000
Nominal HP: 4
Line Connection Suction I.D.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2013873 Mfr #: H22J443ABCA
BtuH: 44,000Nominal HP: 4
Line Connection Suction I.D.: 3/4"Refrigerant Type: R-22
Phase: 1Item: A/C Compressor
Standards: UL/CSAAmbient Temp @ ARI Standards: 90 Degrees F
Condensing Temp @ ARI Standards: 130 Degrees FBase Mount Length: 7-1/2"
Run Capacitor MF/Volt: 65/370Evaporating Temp @ ARI Standards: 45 Degrees F
Potential Relay: 3ARR3*3SVoltage: 208/230
Includes: Motor Protector and Mounting PartsAmps: 21.4
Start Cap. MFD/Volts: 216 to 259/330Height: 15-3/4"
Line Connection Discharge I.D.: 1/2"Base Mount Width: 7-1/2"
Width: 10-1/4"Type of Compressor Oil: POE
Manufacturers Warranty Length: 1 yr.Length: 8-3/4"
Hz: 60Application: A/C, Heat Pump Equipment
Country of Origin (subject to change): United States

Description

A/C Compressor, BtuH 44,000, Voltage 208/230, 1 Phase, Line Connection Suction I.D. 3/4 In., Line Connection Discharge I.D. 1/2 In., Refrigerant Type R-22, Nominal HP 4, 60 Hz, 21.4 Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Ambient Temp @ ARI Standards 90 Degrees F, Base Mount Length 7-1/2 In., Base Mount Width 7-1/2 In., Length 8-3/4 In., Width 10-1/4 In., Height 15-3/4 In., Standards UL/CSA, Includes Motor Protector and Mounting Parts

Reviews