KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

A/C Compressor, 53, 400 BtuH, 200/230V

BRISTOL| Zoro #: G0604317| Mfr #: H22A543DBLA

$904.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Manufacturers Warranty Length: 1 yr.
Item: A/C Compressor
Type of Compressor Oil: POE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0604317 Mfr #: H22A543DBLA
Manufacturers Warranty Length: 1 yr.Item: A/C Compressor
Type of Compressor Oil: POEBase Mount Length: 7-1/2"
Amps: 14.4Application: A/C, Heat Pump Equipment
Refrigerant Type: R-22Condensing Temp @ ARI Standards: 130 Degrees F
Nominal HP: 4-1/2Height: 16-1/2"
Evaporating Temp @ ARI Standards: 45 Degrees FWidth: 10-1/4"
BtuH: 53,400Phase: 3
Base Mount Width: 7-1/2"Includes: Motor Protector and Mounting Parts
Line Connection Suction I.D.: 7/8"Return Gas Temp @ ARI Standards: 65 Degrees F
Voltage: 208/230Line Connection Discharge I.D.: 1/2"
Ambient Temp @ ARI Standards: 95 Degrees FLength: 9-1/2"
Standards: UL/CSALiquid Temp @ ARI Standards: 115 Degrees F
Hz: 60Country of Origin (subject to change): United States

Description

A/C Compressor, BtuH 53,400, Voltage 208/230, 3 Phase, Line Connection Suction I.D. 7/8 In., Line Connection Discharge I.D. 1/2 In., Refrigerant Type R-22, Nominal HP 4-1/2, 60 Hz, 14.4 Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Return Gas Temp @ ARI Standards 65 Degrees F, Ambient Temp @ ARI Standards 95 Degrees F, Liquid Temp @ ARI Standards 115 Degrees F, Base Mount Length 7-1/2 In., Base Mount Width 7-1/2 In., Length 9-1/2 In.

Reviews