SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

A/C Compressor, 62100 BtuH, 460V

BRISTOL| Zoro #: G1389306| Mfr #: H22A623DBEA

$876.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 9-1/2"Standards: UL/CSAAmbient Temp @ ARI Standards: 95 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1389306 Mfr #: H22A623DBEA
Length: 9-1/2"Standards: UL/CSA
Ambient Temp @ ARI Standards: 95 Degrees FHz: 60
Return Gas Temp @ ARI Standards: 65 Degrees FHeight: 16-1/2"
Line Connection Discharge I.D.: 1/2"Width: 10-1/4"
Nominal HP: 5Base Mount Length: 7-1/2"
Type of Compressor Oil: 3GS Mineral OilPhase: 3
Voltage: 460Liquid Temp @ ARI Standards: 115 Degrees F
Item: A/C CompressorRefrigerant Type: R-22
Line Connection Suction I.D.: 7/8"Includes: Motor Protector and Mounting Parts
Manufacturers Warranty Length: 1 yr.Evaporating Temp @ ARI Standards: 45 Degrees F
BtuH: 60,800Application: A/C, Heat Pump Equipment
Amps: 8.5Condensing Temp @ ARI Standards: 130 Degrees F
Base Mount Width: 7-1/2"Country of Origin (subject to change): United States

Description

A/C Compressor, BtuH 60,800, Voltage 460, 3 Phase, Line Connection Suction I.D. 7/8 In., Line Connection Discharge I.D. 1/2 In., Refrigerant Type R-22, Nominal HP 5, 60 Hz, 8.5 Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Return Gas Temp @ ARI Standards 65 Degrees F, Ambient Temp @ ARI Standards 95 Degrees F, Liquid Temp @ ARI Standards 115 Degrees F, Base Mount Length 7-1/2 In., Base Mount Width 7-1/2 In., Length 9-1/2 In., Width 10-1/4 In.

Reviews