Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Black Led 600

  • Zoro #: G3548918
  • Mfr #: RHIGHT-MHLS
Tap to zoom
Hover or click to zoom
$199.99
  • Body Color: Black
  • Flashlight Battery Type: Lithium-Ion
  • Includes: AC/DC Chargers
See full product details
This item ships free.

Brite-Strike #RHIGHT-MHLS Specifications

  • Zoro #: G3548918
  • Mfr #: RHIGHT-MHLS
  • Body Color: Black
  • Flashlight Battery Type: Lithium-Ion
  • Includes: AC/DC Chargers
  • Length: 6.25 in
  • Lumens: 600
  • Maximum Lumens Output: 600
  • Number of Batteries: 1
  • Rechargeable: Rechargeable
  • Run Time on High Setting: 2 hr
  • Safety Rated: Not Safety Rated
  • Batteries Included: Yes
  • Flashlight Beam Type: Fixed
  • Switch Type: Push button
  • Weight with Batteries: 1.00 lb
  • Light Output Modes: High / Low
  • Battery Burn Time: 2/8 hr
  • Special Light Output Mode: Strobe
  • Water Penetration Rating: IPX8
  • Lamp Life: 50,000 hr
  • Standards: CE
  • Beam Distance: 150m
  • Lens Material: Glass
  • Item: Handheld Flashlight
  • Lamp Type: Led
  • Length (Straight Wireway): 6.25 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Handheld Flashlight, Flashlight Grade Tactical, Rechargeable Yes, Flashlight Battery Type Lithium-Ion, Lumens 600, Maximum Lumens Output 600, Run Time on High Setting 2 hr, Body Color Black, Length 6.25 in, Safety Rated Not Safety Rated

Restrictions and Compliance

Hazardous material

Reviews of Brite-Strike #RHIGHT-MHLS