Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Police, Cycle Gloves, L

  • Zoro #: G0536343
  • Mfr #: PPCG-04-L

$49.25

  • Item: Police,Cycle Gloves,L
  • Size: L
  • Glove Size: L
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Brite-Strike #PPCG-04-L Specifications

  • Zoro #: G0536343
  • Mfr #: PPCG-04-L
Item: Police,Cycle Gloves,L Size: L
Glove Size: L Country of Origin (subject to change): Pakistan
Feedback Help us improve our product information

Description

The Brite-Strike? LED Active Illumination Reflective? Cycle Gloves, offer a whole new level of protection for officers. The Cycle Gloves allow a police bike or motor officer to have additional red or blue lights when off their mount. Includes Four Light Strips, Two Blue & Two Red

 

  • Can be Seen up to Two Miles
  • Operation Time up to 200 Hours
  • Modes: Fast Strobe/Slow Strobe/Steady On/Off

Reviews of Brite-Strike #PPCG-04-L