Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rechargeable Hi/Lo Strobe Flashlight, Lithium , 600/170lm

  • Zoro #: G0536352
  • Mfr #: BDRC-HLS

$188.21

  • Flashlight Battery Type: Lithium
  • Length: 6-1/4"
  • Item: Hi/Lo Strobe Flashlight
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Brite-Strike #BDRC-HLS Specifications

  • Zoro #: G0536352
  • Mfr #: BDRC-HLS
Flashlight Battery Type: Lithium Length: 6-1/4"
Item: Hi/Lo Strobe Flashlight Includes: Rechargeable Lithium Battery; AC Charger
Run Time on High Setting: 2 hr. Lumens: 600/170
Maximum Lumens Output: 600 Flashlight Grade: Tactical
Rechargeable: Yes Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Brite-Strike® Tactical Touch® Flashlights were designed with Tactical Blue Dot® Switches. Designed By Police Officers, For Police Officers®, the body is CNC machine milled from a single billet of high grade aerospace aluminum. The proprietary black anodized finish exceeds Mil Spec class two type III. The unique tri-sided body is more ergonomic for better gripping. The front crenelated strike crown is blunted and the rear crown is more aggressive for maximum effectiveness in applying pressure point control techniques. The pocket clip is specifically designed for line officers and is reversed from other tactical lights. The clip features a greater clearance for lightning fast draws from either a BDU pocket, duty belt, or six pocket police pant. It also allows for quick mounting on a uniform epaulet, and quick removal when needed. The beam is a brilliant white light with a wider “spread” for a flood effect, which illuminates the entire area of a vehicle on a motor vehicle stop. All of our lights can be turned on and all modes accessed using a single finger or thumb on one hand, thus meeting our definition of a true “Tactical Flashlight”. We simply never understood how a switch that requires a two-handed twisting and turning action to turn on or off or to access any functions made sense. Accidental turn-ons are prevented by slightly recessing the switch within the rear crenelated crown. Our patented design not only protects the switch from damage but is very effective when applying pressure point techniques. The patented hi-tech HLS (Hi/Lo/Strobe) Tactical Touch® switch design allows the operator to turn the light on with a full click. From there the user can rapidly and silently move to low, then strobe, with just a slight press of the switch. The switch has six chips to perform these functions, and is protected from damage by being slightly recessed within the crenelated crown. As today’s LEDs are nearly indestructible, it is the chips in the light and end cap that are prone to damage causing a light to fail.

 

  • Max Output: Up to 600 Lumens / Lo-170 Lumens
  • Runtime: Hi-(2 Hours) Lo-(8 Hours) Strobe-(2.5 Hours)
  • Rechargable Lithium Battery Included
  • Length 6.25 Inches
  • AC Battery Charger Included

Restrictions and Compliance

Hazardous material

Reviews of Brite-Strike #BDRC-HLS