Carbon Monoxide Alarm, Electrochemical

BRK| Zoro #: G0950677| Mfr #: CO5120BN

$29.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hush Button: YesPower Source: 120VAC, 9VAudible Alert: 85dB @ 10 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0950677 Mfr #: CO5120BN
Hush Button: YesPower Source: 120VAC, 9V
Audible Alert: 85dB @ 10 ft.Height: 1-6/7"
Digital Readout: NoIncludes: Alarm Latch Indicator
Interconnection Capability: Up to 18 UnitsOperating Temp.: 40 Degrees to 100 Degrees F
Diameter: 5-1/2"Detection Method: Electrochemical
Item: Carbon Monoxide AlarmVisual Alert: Red LED
Test Button: YesManufacturers Warranty Length: 10 yr. Limited
Battery Backup: YesStandards: UL2034, NFPA720, HUD, FHA
Locking Pin: YesCountry of Origin (subject to change): Mexico

Description

Carbon Monoxide Alarm, Detection Method Electrochemical, Up to 18 Units Interconnection Capability, Power Source 120VAC, 9V, Audible Alert 85dB @ 10 ft., Visual Alert Style LED, Diameter 5-1/2 In., Height 1-6/7 In., Width , Digital Readout No, Battery Backup Yes, Hush Button Yes, Locking Pin Yes, Operating Temp. 40 Degrees to 100 Degrees F, Standards UL2034, NFPA720, HUD, FHA, Includes Alarm Latch Indicator, Manufacturers Warranty Length 10 yr. Limited, Battery Location Side

Reviews