SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Heat Alarm, Thermistor, 120VAC, 9V

BRK| Zoro #: G0310107| Mfr #: HD6135FB

$19.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hush Button: YesPower Source: 120VAC, 9VAudible Alert: 85dB @ 10 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0310107 Mfr #: HD6135FB
Hush Button: YesPower Source: 120VAC, 9V
Audible Alert: 85dB @ 10 ft.Height: 2-1/4"
Digital Readout: NoInterconnection Capability: Up to 18 Units
Operating Temp.: -10 Degrees to 135 Degrees FDiameter: 5-1/2"
Detection Method: ThermistorItem: Heat Alarm
Visual Alert: Red LEDTest Button: Yes
Manufacturers Warranty Length: 10 yr. LimitedBattery Backup: Yes
Standards: UL539Locking Pin: Yes
Country of Origin (subject to change): Mexico

Description

Heat Alarm, Detection Method Thermistor, Up to 18 Units Interconnection Capability, Power Source 120VAC, 9V, Audible Alert 85dB @ 10 ft., Visual Alert Style LED, Diameter 5-1/2 In., Height 2-1/4 In., Width -, Digital Readout No, Battery Backup Yes, Hush Button Yes, Locking Pin Yes, Operating Temp. -10 Degrees to 135 Degrees F, Standards UL539, Manufacturers Warranty Length 10 yr. Limited, Battery Location Side

Reviews