Smoke Alarm, Photoelectric, 120VAC, 9V

BRK| Zoro #: G2312536| Mfr #: 7020B

$23.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2312536 Mfr #: 7020B
Visual Alert: Red LEDLocking Pin: Yes
Test Button: YesHush Button: Yes
Manufacturers Warranty Length: 10 Year LimitedDigital Readout: No
Item: Smoke AlarmBattery Backup: Yes
Interconnection Capability: Up to 18 UnitsDetection Method: Photoelectric
Audible Alert: 85dB @ 10 ft.Diameter: 5"
Standards: UL217Power Source: 120VAC, 9V
Operating Temp.: 40 Degrees to 100 Degrees FHeight: 2"
Country of Origin (subject to change): Mexico

Product Description

Smoke Alarm, Detection Method Photoelectric, Up to 18 Units Interconnection Capability, Power Source 120VAC, 9V, Audible Alert 85dB @ 10 ft., Visual Alert Red LED, Diameter 5 In., Height 2 In., Width -, Digital Readout No, Battery Backup Yes, Hush Button Yes, Locking Pin Yes, Operating Temp. 40 Degrees to 100 Degrees F, Standards UL217, Manufacturers Warranty Length 10 Year Limited

Product Reviews

Save 15%. Sign up for Z-mail.