KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Smoke and Carbon Monoxide Alarm

BRK| Zoro #: G1849827| Mfr #: SC7010BV

$53.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Audible Alert: 85dB @ 10 ft., Horn
Digital Readout: No
Operating Temp.: 40 Degrees to 100 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1849827 Mfr #: SC7010BV
Audible Alert: 85dB @ 10 ft., HornDigital Readout: No
Operating Temp.: 40 Degrees to 100 Degrees FDiameter: 5"
Test Button: YesBattery Backup: Yes
Power Source: 120VAC, (2) AALocking Pin: Yes
Visual Alert: Red LEDItem: Smoke and Carbon Monoxide Alarm
Detection Method: PhotoelectricHeight: 2"
Interconnection Capability: Up to 18 UnitsManufacturers Warranty Length: 10 Year Limited
Standards: UL217, UL2034Hush Button: Yes
Country of Origin (subject to change): Mexico

Description

Smoke and Carbon Monoxide Alarm, Detection Method Photoelectric, Up to 18 Units Interconnection Capability, Power Source 120VAC, (2) AA, Audible Alert 85dB @ 10 ft., Horn, Visual Alert Red LED, Diameter 5 In., Height 2 In., Width -, Digital Readout No, Battery Backup Yes, Hush Button Yes, Locking Pin Yes, Operating Temp. 40 Degrees to 100 Degrees F, Standards UL217, UL2034, Manufacturers Warranty Length 10 Year Limited

Reviews