Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Smoke and Carbon Monoxide Alarm

  • Zoro #: G2379806
  • Mfr #: SCO2B

$26.16

  • Visual Alert: Red LED
  • Hush Button: Yes
  • Item: Carbon Monoxide and Smoke Alarm
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Brk #SCO2B Specifications

  • Zoro #: G2379806
  • Mfr #: SCO2B
Visual Alert: Red LED Hush Button: Yes
Item: Carbon Monoxide and Smoke Alarm Power Source: 9V
Standards: UL2034, NFPA101, NFPA720 Width: -
Digital Readout: No Interconnection Capability: No
Visual Alert Style: LED Operating Temp.: 40 Degrees to 100 Degrees F
Locking Pin: Yes Diameter: 5-5/8"
Battery Backup: No Detection Method: Electrochemical, Ionization
Audible Alert: 85dB @ 10 ft. Battery Location: Side
Includes: Mounting hardware Test Button: Yes
Manufacturers Warranty Length: 10 yr. Limited Height: 2"
Country of Origin (subject to change): Mexico

Description

Carbon monoxide and smoke alarms detect danger through ionization, photoelectric cells, or a combination of both. Here are some important details for Brk Carbon Monoxide and Smoke Alarm. Width: -.

Restrictions and Compliance

Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : NY

Reviews of Brk #SCO2B