Strobe Light, AC Power

BRK| Zoro #: G0281452| Mfr #: SL177

$54.71 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: UL1971
For Use With: Residential or Commercial Detectors
Provides: 60 fpm Strobe For Hearing Impaired, Up to 18 Interconnections with Smoke, Heat, CO Alarms and Relays
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0281452 Mfr #: SL177
Standards: UL1971For Use With: Residential or Commercial Detectors
Provides: 60 fpm Strobe For Hearing Impaired, Up to 18 Interconnections with Smoke, Heat, CO Alarms and RelaysDiameter: 5-5/8"
Operating Temp.: 40 to 100 Degrees FHeight: 3-1/4"
Manufacturers Warranty Length: 10 Year LimitedPower Source: 120VAC
Country of Origin (subject to change): Mexico

Description

Strobe Light, Provides 60 fpm Strobe For Hearing Impaired, Up to 18 Interconnections with Smoke, Heat, CO Alarms and Relays, For Use With Residential or Commercial Detectors, Height 3-1/4 In., Diameter 5-5/8 In., Power Source 120VAC, Operating Temp. 40 to 100 Degrees F, Standards UL1971, Manufacturers Warranty Length 10 Year Limited

Reviews