- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Attic Exhaust Ventilators
- /
- 1200 CFM Attic Ventilator with black
Shop Alternate Products
This Product is Discontinued
Broan
1200 CFM Attic Ventilator with black (Discontinued)
Mfr # 355BK
Zoro # G0942055
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120 VAC
- Control Method - Roof Ventilators Automatic
- Max. Attic Area (Sq.-Ft.) 1,400
- Amps 4.3
- RPM 1,050
Customers Also Purchased
- Brand Broan
-
MFR #
355BK
-
Zoro #
G0942055
- UPC # 026715182695
- Country of Origin United States
- Category Attic Exhaust Ventilators
Dimensions
Dome Dia. (In.) | 23 1/4 in |
Dome Width | Not Applicable |
Rough Opening Length | Not Applicable |
Dome Dimensions | 23.3 in Round |
Overall Width | Not Applicable |
Cutout Width | 22.3 in |
Base Length | 22 1/4 in |
Blade Diameter | 14 in |
Overall Length | Not Applicable |
Rough Opening Diameter | 14 1/4 in |
Overall Height | 8 in |
Dome Diameter | 23.3 in |
Base Width | 22.3 in |
Rough Opening Width | Not Applicable |
Overall H x W x L | 8 in |
Overall Diameter | 23 1/4 in |
Details
Voltage | 120 VAC |
Control Method - Roof Ventilators | Automatic |
Max. Attic Area (Sq.-Ft.) | 1,400 |
Item - Roof Ventilators | Attic Ventilator |
Amps | 4.3 |
RPM | 1,050 |
CFM @ 0.000-In. SP | 1000 |
Opening Required (In.) | 14-3/8" Diameter |
Dome Material | Plastic |
Color | Black |
Item | Attic Exhaust Fan |
Mounting Location - Roof Ventilators | Roof |
Power Method - Roof Ventilators | 120V |
Screen | Yes |
Power Type | Electric |
Power Source | Solar |
Wattage | 28 W |
Nameplate Voltage | 120V AC |
Exhaust Airflow @ 0.000 in SP | 1,000 cfm |
Rough Opening | 14 1/4 in Round |
Blade Material | Aluminum |
Maximum Airflow | 1,000 cfm |
Base Material | ABS Plastic |
Airflow @ 0.000 in SP | 1,000 cfm |
Blade & Housing Material | Aluminum Blade with Plastic Housing |
Dome Shape | Round |
Frequency | 60 Hz |
High-Efficiency Motor | Yes |
Motor Type | Shaded Pole |
Maximum Attic Area | 1,400 sq ft |
Includes Shutter | No |
Power Source/High-Efficiency Motors | Solar Powered / High-Efficiency Motor |
For High-Static Pressure Applications | Yes |
Motor Horsepower | Not Applicable |
Number of Blades | 4 |
Maximum Fan Speed | 1,050 RPM |
Control Type | Thermostat |
Housing Material | Plastic |
Includes Humidistat | No |
Dome Color | Black |
Current | 4.3 A |
Maximum Motor Speed | 1,050 RPM |
Exhaust Airflow @ 0.000 in SP - Range | 1,000 to 1,499 cfm |
Includes Thermostat | Yes |
Features | Temperature Control, Sunlight Powered |
Dome | Black Plastic |
Fire Safety Shut-Off | No |
Rough Opening Shape | Round |
Description
Attic Exhaust Fan, Control Type Thermostat, Blade Material Aluminum, Exhaust Airflow @ 0.000 in SP 1,000 cfm, Base Material ABS Plastic, Fire Safety Shut-Off No, High-Efficiency Motor Yes, Housing Material Plastic, Includes Humidistat No, Includes Shutter No, Includes Thermostat Yes, Maximum Attic Area 1,400 sq ft, Motor Horsepower Not Applicable, Mounting Location Roof, Nameplate Voltage 120V AC, Overall Diameter 23 1/4 in, Overall Height 8 in, Overall Length Not Applicable