Shop Alternate Products
This Product is Discontinued
Broan
High Capacity Roof Cap (Discontinued)
Mfr # 437
Zoro # G1545275
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cap Height (In.) 9 1/4 in
- Cap Width (In.) 21 1/2 in
- Material Steel
- Finish Powder Coat
- Overall Length 27 1/4 in