Bathroom Fan, 100 CFM, 0.3A

BROAN| Zoro #: G0620076| Mfr #: QTRE100S

$155.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0620076 Mfr #: QTRE100S
Voltage: 120vHousing Height: 7-5/8"
Mounting Location: CeilingHz: 60
Heater: NoHousing Width: 10-1/2"
Housing Length: 11-3/8"Green Certification or Other Recognition: ENERGY STAR Rated
Phase: 1Humidity Sensing: Yes
Motion Sensing: NoHousing Material: Galvanized Steel
Discharge: HorizontalItem: Bathroom Fan
Grille Material: Matte White PolymericAmps: 0.3
Includes: Brackets for Mounting to Ceiling Joist and Duct Connector With DamperCFM @ 0.100-In. SP: 100
Sones @ 0.100-In. SP @ 5 Ft.: 1.5Night-Light: No
Grille Length: 13"Grille Width: 13-3/4"
Duct Dia.: 4"Lighted: No
Standards: UL listedWatts: 36.3
Country of Origin (subject to change): United States

Product Description

Bathroom Fan, CFM @ 0.100-In. SP 100, Sones @ 0.100-In. SP @ 5 Ft. 1.5, Duct Dia. 4 In., Horizontal Discharge, Voltage 120V, Lighted No, Night-Light No, 60 Hz, 1 Phase, Heater No, Heat Watts -, 0.3 Amps, Watts 36.3, Nominal RPM -, Grille Length 13 In., Grille Width 13-3/4 In., Housing Height 7-5/8 In., Housing Length 11-3/8 In., Housing Width 10-1/2 In., Housing Material Galvanized steel, Mounting Location Ceiling, Motion Sensing No

Product Reviews