BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Bathroom Fan, 100 CFM, 14A, 260W

BROAN| Zoro #: G2409897| Mfr #: 100HFL

$188.62 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Grille Length: 17-1/2"Standards: UL Listed, HVI Certified and Title 24Housing Width: 10-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2409897 Mfr #: 100HFL
Grille Length: 17-1/2"Standards: UL Listed, HVI Certified and Title 24
Housing Width: 10-1/4"Housing Height: 5-7/8"
Night-Light: NoDuct Dia.: 4"
Lighted: YesRequires: Ductwork
Heater: YesProfile: Medium
CFM @ 0.100-In. SP: 100Watts: 260
Item: Bathroom FanSones @ 0.100-In. SP @ 5 Ft.: 2.0
Mounting Location: CeilingHeat Watts: 1500
Grille Material: White PolymericIncludes: Mounting Brackets & Bulb
Phase: 1Voltage: 120v
Housing Material: Galvanized steelHousing Length: 16"
Motion Sensing: NoAmps: 14
Grille Width: 11-1/2"Discharge: Horizontal
Hz: 60Humidity Sensing: No
Country of Origin (subject to change): China

Description

Bathroom Fan, CFM @ 0.100-In. SP 100, Sones @ 0.100-In. SP @ 5 Ft. 2.0, Duct Dia. 4 In., Horizontal Discharge, Voltage 120V, Lighted Yes, Night-Light No, 60 Hz, 1 Phase, Heater Yes, Heat Watts 1500, 14 Amps, Watts 260, Nominal RPM -, Grille Length 17-1/2 In., Grille Width 11-1/2 In., Housing Height 5-7/8 In., Housing Length 16 In., Housing Width 10-1/4 In., Housing Material Galvanized Steel, Mounting Location Ceiling, Profile Medium, Motion Sensing No

Reviews