BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Bathroom Fan, 100 CFM, 1.9A

BROAN| Zoro #: G2126722| Mfr #: 750

$113.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: 60Phase: 1Grille Length: 15" Dia.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2126722 Mfr #: 750
Hz: 60Phase: 1
Grille Length: 15" Dia.Amps: 1.9
Voltage: 120vMotion Sensing: No
Includes: Mounting Ears to Attach to Ceiling Joist and Duct Connector With DamperHumidity Sensing: No
Housing Height: 6"Lighted: Yes
Grille Material: Matte White PolymericSones @ 0.100-In. SP @ 5 Ft.: 3.5
Night-Light: NoHousing Length: 9"
Duct Dia.: 4Requires: 2CUX8 100W Incandescent Lamp and 7C7-130V Night Light
Grille Width: 15" Dia.CFM @ 0.100-In. SP: 100
Housing Width: 9"Discharge: Horizontal
Standards: UL Listed, HVI CertifiedProfile: Medium
Heater: NoMounting Location: Ceiling
Housing Material: Galvanized steelItem: Bathroom Fan
Country of Origin (subject to change): China

Description

Bathroom Fan, CFM @ 0.100-In. SP 100, Sones @ 0.100-In. SP @ 5 Ft. 3.5, Duct Dia. 4, Horizontal Discharge, Voltage 120V, Lighted Yes, Night-Light No, 60 Hz, 1 Phase, Heater No, 1.9 Amps, Grille Length 15 In. Dia., Grille Width 15 In. Dia., Housing Height 6 In., Housing Length 9 In., Housing Width 9 In., Housing Material Galvanized steel, Mounting Location Ceiling, Profile Medium, Motion Sensing No

Reviews