KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bathroom Fan, 110 CFM, 0.3A, 35.5W

BROAN| Zoro #: G0756935| Mfr #: QTXE110

$123.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Bathroom Fan
Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Nominal RPM: 700
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0756935 Mfr #: QTXE110
Item: Bathroom FanGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Nominal RPM: 700Amps: 0.3
Watts: 35.5Mounting Location: Ceiling
Housing Length: 11-3/8"Housing Height: 7-5/8"
Grille Width: 13"Night-Light: No
Grille Material: White PolymericLighted: No
Phase: 1Voltage: 120v
CFM @ 0.100-In. SP: 110Housing Width: 10-1/2"
Includes: Mounting Brackets, Hanger barsHousing Material: Galvanized steel
Humidity Sensing: NoGrille Length: 14"
Discharge: HorizontalDuct Dia.: 6"
Sones @ 0.100-In. SP @ 5 Ft.: 0.7Heater: No
Motion Sensing: NoStandards: UL Listed, HVI Certified
Hz: 60Country of Origin (subject to change): United States

Description

Bathroom Fan, CFM @ 0.100-In. SP 110, Sones @ 0.100-In. SP @ 5 Ft. 0.7, Duct Dia. 6 In., Horizontal Discharge, Voltage 120V, Lighted No, Night-Light No, 60 Hz, 1 Phase, Heater No, Heat Watts -, 0.3 Amps, Watts 35.5, Nominal RPM 700, Grille Length 14 In., Grille Width 13 In., Housing Height 7-5/8 In., Housing Length 11-3/8 In., Housing Width 10-1/2 In., Housing Material Galvanized Steel, Mounting Location Ceiling, Motion Sensing No

Reviews