Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Bathroom Fan, 110 CFM, 0.3A, 90W

BROAN| Zoro #: G2359971| Mfr #: QTXE110S

$184.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Discharge: HorizontalGreen Environmental Attribute: Product Contributes To Reducing Energy ConsumptionHousing Length: 11-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2359971 Mfr #: QTXE110S
Discharge: HorizontalGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Housing Length: 11-3/8"Housing Height: 7-5/8"
Motion Sensing: NoGrille Length: 12-7/8"
Mounting Location: CeilingGrille Width: 13-3/4"
Hz: 60Voltage: 120v
Night-Light: NoLighted: No
Duct Dia.: 6"Heater: No
Sones @ 0.100-In. SP @ 5 Ft.: 0.7Humidity Sensing: Yes
Item: Bathroom FanGrille Material: Matte White Polymeric
Nominal RPM: 1350Green Certification or Other Recognition: ENERGY STAR
Includes: Brackets for Mounting to Ceiling Joist, Round Damper and Duct ConnectorWatts: 90
Profile: MediumAmps: 0.3
CFM @ 0.100-In. SP: 110Housing Width: 10-1/2"
Phase: 1Standards: UL Listed, HVI Certified
Heat Watts: -Housing Material: 26 ga. Galvanized Steel
Requires: DuctworkCountry of Origin (subject to change): United States

Description

Bathroom Fan, CFM @ 0.100-In. SP 110, Sones @ 0.100-In. SP @ 5 Ft. 0.7, Duct Dia. 6 In., Horizontal Discharge, Voltage 120V, Lighted No, Night-Light No, 60 Hz, 1 Phase, Heater No, Heat Watts -, 0.3 Amps, Watts 90, Nominal RPM 1350, Grille Length 12-7/8 In., Grille Width 13-3/4 In., Housing Height 7-5/8 In., Housing Length 11-3/8 In., Housing Width 10-1/2 In., Housing Material 26 ga. Galvanized Steel, Mounting Location Ceiling, Profile Medium, Motion Sensing No

Reviews