BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Bathroom Fan, 110 CFM, 13.5A

BROAN| Zoro #: G1976466| Mfr #: QTX110HFLT

$285.89 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: 60Phase: 1Grille Length: 20"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1976466 Mfr #: QTX110HFLT
Hz: 60Phase: 1
Grille Length: 20"Amps: 13.5
Voltage: 120vMotion Sensing: No
Includes: Brackets for Mounting to Ceiling Joist, Duct Connector With Damper, & BulbsHumidity Sensing: No
Housing Height: 7-5/8"Lighted: Yes
Grille Material: Matte White PolymericSones @ 0.100-In. SP @ 5 Ft.: 0.9
Night-Light: YesHousing Length: 17-5/8"
Watts: 1710Duct Dia.: 6"
Requires: 7W Night Light (7C7-130V)Grille Width: 15"
CFM @ 0.100-In. SP: 110Housing Width: 11-3/8"
Discharge: HorizontalStandards: UL Listed, HVI Certified and Title 24
Profile: MediumHeater: Yes
Mounting Location: CeilingItem: Bathroom Fan
Housing Material: Galvanized steelHeat Watts: 1500
Country of Origin (subject to change): United States

Description

Bathroom Fan, CFM @ 0.100-In. SP 110, Sones @ 0.100-In. SP @ 5 Ft. 0.9, Duct Dia. 6 In., Horizontal Discharge, Voltage 120V, Lighted Yes, Night-Light Yes, 60 Hz, 1 Phase, Heater Yes, Heat Watts 1500, 13.5 Amps, Watts 1710, Nominal RPM -, Grille Length 20 In., Grille Width 15 In., Housing Height 7-5/8 In., Housing Length 17-5/8 In., Housing Width 11-3/8 In., Housing Material Galvanized Steel, Mounting Location Ceiling, Profile Medium, Motion Sensing No

Reviews